
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSP8616AN
Zoro #
G306153513
UPC #
611728351161
Country of Origin
China
Dimensions
Length
9.25
Width
16
Diameter
16
Depth (In)
6.5
Details
Color
Nickel
Item
Vanity Light
Housing Finish
Antique Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Dimmable
Yes
Lamp Included
No
Fixture Wattage
100
Lighting Certification
ETL
Includes
Installation Guide
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor
Description
Choose two, three or four bulbs in the Jaspar bath light to fit your bathroom’s space and style. Clear glass shades maximize light in a simple, cylindrical shape. An antique nickel finish offers a touch of cool-toned shine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.