Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaspar 3-Light Antique Nickel Vanity Light

  • Mfr # JSP8623AN

  • Zoro # G006153141


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
9.25
Housing Finish
Antique Nickel
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSP8623AN
Zoro #
G006153141
UPC #
611728351178
Country of Origin
China

Dimensions

Length
9.25
Width
23
Diameter
23
Depth (In)
6.5

Details

Color
Nickel
Item
Vanity Light
Housing Finish
Antique Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Jaspar
Shade Material
Steel
Lighting Certification
ETL
Fixture Wattage
100
Lamp Included
No
Dimmable
Yes
Standards
ETL Listed
Housing Material
ALUMINUM
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting

Description

Choose two, three or four bulbs in the Jaspar bath light to fit your bathroom’s space and style. Clear glass shades maximize light in a simple, cylindrical shape. An antique nickel finish offers a touch of cool-toned shine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.