Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaspar 4-Light Antique Nickel Vanity Light

  • Mfr # JSP8630AN

  • Zoro # G006153127


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
9.25
Housing Finish
Antique Nickel
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSP8630AN
Zoro #
G006153127
UPC #
611728351185
Country of Origin
China

Dimensions

Length
9.25
Width
30.5
Diameter
30.5
Depth (In)
6.5

Details

Item
Vanity Light
Color
Nickel
Housing Finish
Antique Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Jaspar
Shade Material
Steel
Lamp Included
No
Lighting Certification
ETL
Dimmable
Yes
Standards
ETL Listed
Fixture Wattage
100
Housing Material
STEEL
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
Includes
Installation Guide

Description

Choose two, three or four bulbs in the Jaspar bath light to fit your bathroom’s space and style. Clear glass shades maximize light in a simple, cylindrical shape. An antique nickel finish offers a touch of cool-toned shine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.