Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jenson Bath 2 Lights Matte Black

  • Mfr # JEN8614MBK

  • Zoro # G712348411


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
2
Style
Industrial
Collection Name
Jenson
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JEN8614MBK
Zoro #
G712348411
UPC #
611728366936
Country of Origin
China

Dimensions

Cord Length
6 In
Backplate Height
5"
Shade Dimensions
4.25 x 4.25 Top 8.63 x 8.63 Bottom 10.50 Side
Backplate Width
5"

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
2
Style
Industrial
Collection Name
Jenson
Max. Fixture Wattage
100W
Fixture Type
Medium
Standards
ETL Listed
Housing Material
STEEL
Shade Finish
Smoke Ombre Glass
Indoor/ Outdoor
Indoor

Description

With its matte black finish and smoke glass shades, Jenson is the perfect complement to updated traditional design. Ombre smoke glass shades cast an alluring glow, while the clean lines of this bath light add in a dash of industrial appeal. Orient the glass shades facing up or down to suit your distinctive style.


  • •Product Finish: Black
  • •Product Shade: Smoke Ombre Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.