Zoro Homepage

Jessup 1-Light Antique Nickel Mini Pendant

  • Mfr # QPP5343AN

  • Zoro # G506152941


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
9.5
Housing Finish
Antique Nickel
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP5343AN
Zoro #
G506152941
UPC #
611728342589
Country of Origin
China

Dimensions

Length
9.5
Width
14
Diameter
14

Details

Color
Nickel
Housing Finish
Antique Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Jessup
Shade Material
Steel
Item
Mini Pendant
Standards
ETL Listed
Lamp Included
No
Dimmable
Yes
Includes
Installation Guide
Watts
100
Fixture Wattage
100
Material
COASTAL ARMOUR ALUMINUM
FINISH
Antique Nickel

Description

Choose the colorway that complements your space: weathered brass paired with a white metal shade, or antique nickel paired with a matte black shade. Either way, the Jessup pendant delivers quiet style. Hang Jessup in a variety of industrial bar or kitchen settings for a truly unique and versatile look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.