
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JFY1911MBK
Zoro #
G106150453
UPC #
611728335451
Country of Origin
China
Dimensions
Length
10.5
Height
15.75
Chain Length
8
Relative Size
Large
Canopy Size
5.00 in W x 5.00 in L
Cord Length
12 ft
Details
Number of Lights
2
Bulb Base Type
Candelabra
Finish
Black
Voltage
120V
Style
Exterior Lighting
Frame Material
STEEL
Shade Material
Clear Seedy
Installation Position
Down
FINISH
Matte Black
Description
Refresh your home's exterior with the Joffrey collection of post, wall, and hanging outdoor lanterns. Clear seeded glass panels are highlighted by a Matte Black frame - providing both style and durability. With its classic square silhouette, Joffrey is fitting for a variety of exteriors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.