Zoro Homepage

Joffrey Outdoor Post Lantern

  • Mfr # JFY9011MBK

  • Zoro # G306150420


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Black
Lamp Included
No
Bulb Primary Application
Home Lighting
Length
17.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JFY9011MBK
Zoro #
G306150420
UPC #
611728335468
Country of Origin
China

Dimensions

Length
17.75
Dia. (In.)
10.5
Width
10.5

Details

Item
Outdoor Post Mount
Finish
Matte Black
Glass Color
Black
Lamp Included
No
Bulb Primary Application
Home Lighting
Dimmable
Yes
Voltage
120v
Bulb Base Type
Candelabra Base
Housing Material
Steel
Max. Wattage
60
Bulb Type
Incandescent
Includes
Installation Guide
Standards
ETL Listed
Indoor/Outdoor Usage
Outdoor
Watts
60
Color
Black
FINISH
Matte Black

Description

Refresh your home's exterior with the Joffrey collection of post, wall, and hanging outdoor lanterns. Clear seeded glass panels are highlighted by a Matte Black frame - providing both style and durability. With its classic square silhouette, Joffrey is fitting for a variety of exteriors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.