
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JFY8408MBK
Zoro #
G306150352
UPC #
611728335437
Country of Origin
China
Dimensions
Width
7.5
Length
13.25
Dia. (In.)
7.5
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Matte Black
Glass Color
Black
Lamp Type
Incandescent
Lamp Included
No
Housing Material
Steel
Fixture Wattage
100
Lighting Certification
ETL
Description
Refresh your home's exterior with the Joffrey collection of post, wall, and hanging outdoor lanterns. Clear seeded glass panels are highlighted by a Matte Black frame - providing both style and durability. With its classic square silhouette, Joffrey is fitting for a variety of exteriors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.