Zoro Homepage

Joffrey Outdoor Wall Lantern

  • Mfr # JFY8409MBK

  • Zoro # G406150436


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
9
Length
16
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JFY8409MBK
Zoro #
G406150436
UPC #
611728335420
Country of Origin
China

Dimensions

Width
9
Length
16
Dia. (In.)
9

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Matte Black
Glass Color
Black
Lamp Type
Incandescent
Standards
ETL Listed
Fixture Wattage
100
Housing Material
Steel
Lighting Certification
ETL
Lamp Included
No

Description

Refresh your home's exterior with the Joffrey collection of post, wall, and hanging outdoor lanterns. Clear seeded glass panels are highlighted by a Matte Black frame - providing both style and durability. With its classic square silhouette, Joffrey is fitting for a variety of exteriors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.