Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joffrey Outdoor Wall Lantern

  • Mfr # JFY8411MBK

  • Zoro # G406150405


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
10.5
Length
18.5
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JFY8411MBK
Zoro #
G406150405
UPC #
611728335444
Country of Origin
China

Dimensions

Width
10.5
Length
18.5
Dia. (In.)
10.5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
60
Finish
Matte Black
Glass Color
Black
Fixture Wattage
60
Housing Material
Steel
Lamp Type
Incandescent
Standards
ETL Listed
Lamp Included
No
Lighting Certification
ETL

Description

Refresh your home's exterior with the Joffrey collection of post, wall, and hanging outdoor lanterns. Clear seeded glass panels are highlighted by a Matte Black frame - providing both style and durability. With its classic square silhouette, Joffrey is fitting for a variety of exteriors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.