Zoro Homepage

Jolie Pendant 4 Lights Light Gold

  • Mfr # JOL2816LG

  • Zoro # G812348489


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Farmhouse
Collection Name
Jolie
Fixture Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JOL2816LG
Zoro #
G812348489
UPC #
611728373613
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 0.75"L
Cord Length
8 Ft
Shade Dimensions
14.25 Top 12.75 Side
Chain Length
4"

Details

Voltage
120V
Number of Lights
4
Style
Farmhouse
Collection Name
Jolie
Item
Pendant
Fixture Type
Candelabra
Glass Finish
Clear Textured Glass
Material
STEEL
Watts
60W
Standards
ETL Listed
FINISH
Light Gold
Indoor/ Outdoor
Indoor

Description

A light gold finish and clear textured glass are the highlight of the Jolie collection. Pretty gold flowers adorn the glass panels, adding a touch of feminine beauty to the classic design. Available as a semi-flush mount, mini pendant light or in two sizes of pendant light, Jollie is a charming addition to any living space.


  • •Product Finish: Gold
  • •Product Shade: Clear Textured Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.