Zoro Homepage

Jolie Semi Flush 4 Lights Light Gold

  • Mfr # JOL1716LG

  • Zoro # G612348382


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Jolie
Glass Finish
Clear Textured Glass
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
4
Shade Dimensions
10.00 Top 10.00 Bottom 12.75 Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JOL1716LG
Zoro #
G612348382
UPC #
611728380444
Country of Origin
China

Dimensions

Shade Dimensions
10.00 Top 10.00 Bottom 12.75 Side
Canopy Size
5.00"W X 5.00"L
Chain Length
4"
Cord Length
8 Ft

Details

Fixture Series
Jolie
Item
Semi-Flush Mount
Glass Finish
Clear Textured Glass
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
4
Standards
ETL Listed
Design Style
Farmhouse
FINISH
Light Gold
Bulb Base Type
Candelabra
Base Material
STEEL
MAX WATTAGE
60W
Voltage
120V

Description

A light gold finish and clear textured glass are the highlight of the Jolie collection. Pretty gold flowers adorn the glass panels, adding a touch of feminine beauty to the classic design. Available as a semi-flush mount, mini pendant light or in two sizes of pendant light, Jollie is a charming addition to any living space.


  • •Product Finish: Gold
  • •Product Shade: Clear Textured Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.