Zoro Homepage

Joules Chandelier

  • Mfr # JOU5025AB

  • Zoro # G606153404


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Aged Brass
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Brass
Lighting Certification
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JOU5025AB
Zoro #
G606153404
UPC #
611728315057
Country of Origin
China

Dimensions

Diameter
25
Length
24.25
Width
25

Details

Item
Chandelier
Housing Finish
Aged Brass
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Brass
Lighting Certification
ETL
Material
Steel
Color
Brass
Standards
ETL Listed
Collection
Joules
Lamp Included
No
Dimmable
Yes
Voltage
120v
Number of Lights
5
Watts
60
FINISH
Aged Brass

Description

Bring instant elegance to your home with the Joules collection. The traditional style of this fixture uses clean design components that blend well with many types of home décor. It is finished in Aged Brass or Paladian Bronze and detailed with crystal drops to create a regal yet classic look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.