Zoro Homepage

Joyner Bath 3 Lights Bronze Gold

  • Mfr # JOY8623BGD

  • Zoro # G512348871


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze Gold
Voltage
120V
Number of Lights
3
Style
Industrial
Collection Name
Joyner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JOY8623BGD
Zoro #
G512348871
UPC #
611728376645
Country of Origin
China

Dimensions

Cord Length
6 In
Backplate Width
7"
Backplate Height
4.5"
Shade Dimensions
4.00 x 4.00 Top 4.00 x 4.00 Bottom 5.75 Side

Details

Item
Bath Light
Housing Finish
Bronze Gold
Voltage
120V
Number of Lights
3
Style
Industrial
Collection Name
Joyner
Max. Fixture Wattage
100W
Fixture Type
Medium
Standards
ETL Listed
Housing Material
STEEL
Shade Finish
Opal Etched Glass
Indoor/ Outdoor
Indoor

Description

Enhance the appearance of any bathroom vanity with the Joyner bath light collection. Etched opal glass shades softly diffuse the light, creating a warm ambiance worthy of a luxurious home spa. The bronze gold finish adds subtle shine, featuring a uniquely lined pattern for extra texture and modern style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.