
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JUN330EK
Zoro #
G006153264
UPC #
611728307496
Country of Origin
China
Dimensions
Diameter
30
Length
13
Width
30
Details
Item
Chandelier
Housing Finish
Earth Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Number of Lights
3
Material
Steel
Lamp Included
No
Collection
June
Dimmable
Yes
Color
Black
Voltage
120v
Watts
100
Lighting Certification
ETL
Standards
ETL Listed
FINISH
Earth Black
Description
The June's minimalist charm is enhanced by simple industrial details. A subtly tapered clear glass shade beautifully showcases the painted brass sockets, which pop against the deep earth black finish. Choose from a variety of configurations and adjust the cable to your desired height.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.