
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JUN544EK
Zoro #
G606153145
UPC #
611728307502
Country of Origin
China
Dimensions
Length
13
Diameter
44
Width
44
Details
Item
Chandelier
Housing Finish
Earth Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Material
Steel
Standards
ETL Listed
Color
Black
Voltage
120v
Collection
June
Lamp Included
No
Lighting Certification
ETL
Number of Lights
5
Watts
100
Dimmable
Yes
FINISH
Earth Black
Description
The June's minimalist charm is enhanced by simple industrial details. A subtly tapered clear glass shade beautifully showcases the painted brass sockets, which pop against the deep earth black finish. Choose from a variety of configurations and adjust the cable to your desired height.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.