Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

June Mini Pendant

  • Mfr # JUN1508EK

  • Zoro # G306153193


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JUN1508EK
Zoro #
G306153193
UPC #
611728300848
Country of Origin
China

Dimensions

Length
12.75
Width
7.75
Diameter
7.75

Details

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
June
Shade Material
Steel
Item
Mini Pendant
Includes
Installation Guide
Standards
ETL Listed
Lamp Included
No
Dimmable
Yes
Material
STEEL
Watts
100
Fixture Wattage
100
FINISH
Earth Black

Description

The June's minimalist charm is enhanced by simple industrial details. A subtly tapered clear glass shade beautifully showcases the painted brass sockets, which pop against the deep earth black finish. Choose from a variety of configurations and adjust the cable to your desired height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.