Zoro Homepage
This item is Discontinued.
Quoizel June Pendant JUN2705EK

June Pendant (Discontinued)

  • Mfr # JUN2705EK
  • Zoro # G006153202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUN2705EK
Zoro #
G006153202
UPC #
611728304068
Country of Origin
China

Dimensions

Length
13
Width
18
Diameter
18

Details

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Fixture Wattage
100
Includes
Installation Guide
Lamp Included
No
Dimmable
Yes

Description

The June's minimalist charm is enhanced by simple industrial details. A subtly tapered clear glass shade beautifully showcases the painted brass sockets, which pop against the deep earth black finish. Choose from a variety of configurations and adjust the cable to your desired height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.