
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JUN2707EK
Zoro #
G506153269
UPC #
611728304075
Country of Origin
China
Dimensions
Length
13
Width
19.5
Diameter
19.5
Details
Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
7
Collection Name
June
Shade Material
Steel
Item
Pendant
Material
STEEL
Fixture Wattage
100
Watts
100
Includes
Installation Guide
Dimmable
Yes
Lamp Included
No
Standards
ETL Listed
FINISH
Earth Black
Description
The June's minimalist charm is enhanced by simple industrial details. A subtly tapered clear glass shade beautifully showcases the painted brass sockets, which pop against the deep earth black finish. Choose from a variety of configurations and adjust the cable to your desired height.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.