Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jungle Dragonfly Table Lamp

  • Mfr # TF2598T

  • Zoro # G606149780


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Width
17.25
Material
Resin
Finish
Architectural Bronze
Color
Bronze
Weight
10.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF2598T
Zoro #
G606149780
UPC #
611728264515
Country of Origin
China

Dimensions

Width
17.25
Depth
17.25
Length
23.5
Overall Width
17.25

Details

Material
Resin
Finish
Architectural Bronze
Color
Bronze
Weight
10.69
Bulb Type
Incandescent
Item
Table Lamp
Voltage
120v
Maximum Wattage
75
Includes
Installation Guide
Bulbs Included
No
Application
Home Lighting
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Bulb Base Type
Medium
Standards
ETL Listed
FINISH
Architectural Bronze

Description

With varying shades of green and splashes of rich red, the Jungle Dragonfly table lamp is the perfect Tiffany style. The intricate cut-outs on the metal wings showcase the beauty of the glass and the dragonfly motif on the shade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.