Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kami Flush Mount

  • Mfr # TF1396SVB

  • Zoro # G006152205


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Vintage Bronze
Length
6
Width
17
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF1396SVB
Zoro #
G006152205
UPC #
611728192177
Country of Origin
China

Dimensions

Length
6
Width
17
Diameter
17
Overall Width (In)
17
Depth (In)
17

Details

Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Color
Bronze
Lighting Certification
ETL
Housing Material
Steel
Standards
ETL Listed
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Fixture Wattage
75
Includes
Installation Guide
Lamp Included
No
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Medium Base
FINISH
Vintage Bronze

Description

This lovely Tiffany style collection features a handcrafted genuine art glass shade created in hues of amber caramel ginger and emerald. The glass is arranged in a classic Art Nouveau pattern. The warm color palette creates a harmonious balance of light and the complementary base is finished in a vintage bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.