
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KAN1717EK
Zoro #
G406153109
UPC #
611728308752
Country of Origin
China
Dimensions
Size
11.50"W X 0.75"L
Cord Length
6 in
Details
Number of Light Bulbs Required
4
Max Wattage
60
Product Design
Contemporary
Suggested Use Location
Bedroom, Entry/Foyer
Shade Color
Clear
Base Material
Steel
Bulb Type
Candelabra Base
Description
Kane embodies Art Deco moderne. This geometric series cuts a bold shape in a mix of earth black and steel, creating a made-to-order, high-design look without the high price tag. Whether above a dining table or in a living or family room, Kane is the new heirloom: an instant focal point for modern spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.