Zoro Homepage

Kaye Bath Led Light Matte Black

  • Mfr # PCKAY8522MBK

  • Zoro # G212348560


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Style
Transitional
Collection Name
Kaye
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCKAY8522MBK
Zoro #
G212348560
UPC #
611728379363
Country of Origin
China

Dimensions

Shade Dimensions
13.75 x 13.75 Top 10.25 x 10.25 Bottom 2.75 Side
Backplate Width
4.75"
Cord Length
6 In
Backplate Height
4.75"
Canopy Size
15.00"W X 15.00"L

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Style
Transitional
Collection Name
Kaye
Color Temp.
3000K
Standards
ETL Listed
Dimmable
Yes
Housing Material
STEEL
Lamp Included
Y
LED Lumens
2600
Shade Finish
Clear Etched Glass
LED CRI
90
Indoor/ Outdoor
Indoor
LED CCT Light Color
Warm
LED Total Watts
26
LED Lumens Per Watt
100

Description

Upgrade your bathroom with the modern style of Kaye. An integrated LED light source shines brightly through the linear etched glass shade, complemented by sleek metal bands. Choose from a variety of sizes, available in your choice of matte black or aged brass. Part of the popular Platinum by Quoizel collection, Kaye bath lights are a perfect complement to modern or contemporary vanity spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.