Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kaye Bath Led Light Matte Black

  • Mfr # PCKAY8528MBK

  • Zoro # G912348365


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Style
Modern
Collection Name
Kaye
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCKAY8528MBK
Zoro #
G912348365
UPC #
611728379394
Country of Origin
China

Dimensions

Backplate Width
4.75"
Cord Length
6 In
Shade Dimensions
2.25 x 2.25 Top 4.63 x 4.63 Bottom 4.25 Side
Backplate Height
4.75"

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Style
Modern
Collection Name
Kaye
Color Temp.
3000K
Dimmable
Yes
Standards
ETL Listed
Lamp Included
Y
Housing Material
STEEL
Indoor/ Outdoor
Indoor
LED Total Watts
15
LED CRI
90
Shade Finish
Clear Etched Glass
LED CCT Light Color
Warm
LED Lumens Per Watt
90
LED Lumens
1350

Description

Upgrade your bathroom with the modern style of Kaye. An integrated LED light source shines brightly through the linear etched glass shade, complemented by sleek metal bands. Choose from a variety of sizes, available in your choice of matte black or aged brass. Part of the popular Platinum by Quoizel collection, Kaye bath lights are a perfect complement to modern or contemporary vanity spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.