Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Keaton 1-Light Mottled Black Mini Pendant KTN1508MB

Keaton 1-Light Mottled Black Mini Pendant (Discontinued)

  • Mfr # KTN1508MB
  • Zoro # G206152920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTN1508MB
Zoro #
G206152920
UPC #
611728349755
Country of Origin
China

Dimensions

Length
21
Width
7.5
Diameter
7.5

Details

Color
Black
Housing Finish
Mottled Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Aluminum
Item
Mini Pendant
Dimmable
Yes
Fixture Wattage
100
Lamp Included
No
Includes
Installation Guide

Description

Add instant style and function with Keaton. Clear seeded glass panels are enclosed in a rectangular Mottled Black frame, providing long-lasting style and durability. This versatile design makes Keaton a flawless addition to any indoor or outdoor space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.