
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KEE8614MBK
Zoro #
G506152026
UPC #
611728352731
Country of Origin
China
Dimensions
Length
8.75
Width
14
Diameter
14
Depth (In)
5.5
Details
Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Keesey
Shade Material
Steel
Fixture Wattage
100
Lamp Included
No
Housing Material
STEEL
Lighting Certification
ETL
Standards
ETL Listed
Dimmable
Yes
Includes
Installation Guide
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor
Description
The Keesey bath light is a natural fit for mid-century-inspired design schemes. With a masculine edge, thanks to its matte black, metal construction, this light also features brass-toned accents for a hint of luster. Orient the clear glass shades up or down to suit your distinctive style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.