
Keesey 4-Light Matte Black Vanity Light
Mfr # KEE8632MBK
Zoro # G306151960
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
8.75
Width
32
Housing Finish
Matte Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KEE8632MBK
Zoro #
G306151960
UPC #
611728352748
Country of Origin
China
Dimensions
Length
8.75
Width
32
Diameter
32
Depth (In)
5.5
Details
Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Keesey
Shade Material
Steel
Dimmable
Yes
Standards
ETL Listed
Lighting Certification
ETL
Fixture Wattage
100
Lamp Included
No
Housing Material
STEEL
Application
Home Lighting
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Includes
Installation Guide
Description
The Keesey bath light is a natural fit for mid-century-inspired design schemes. With a masculine edge, thanks to its matte black, metal construction, this light also features brass-toned accents for a hint of luster. Orient the clear glass shades up or down to suit your distinctive style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.