Kelleher Chandelier 5 Lights Nouveau Painted Weat

  • Mfr # KEL5025NWS

  • Zoro # G312348804


product price:  $569.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Material
STEEL
Voltage
120V
Style
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KEL5025NWS
Zoro #
G312348804
UPC #
611728359747
Country of Origin
China

Dimensions

Shade Dimensions
4.00 x 4.00 Top 4.00 x 4.00 Bottom 6.50 Side
Cord Length
8 Ft
Canopy Size
5.00"W X 5.00"L

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Material
STEEL
Voltage
120V
Style
Industrial
Standards
ETL Listed
Number of Lights
5
Glass Finish
Clear Glass
Collection
Kelleher
Indoor/ Outdoor
Indoor
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
FINISH
Nouveau Painted Weathered Brass

Description

Kelleher is versatile and stylish indoors or out. In addition to an iron black finish meant for outdoor use, this interpretation, in painted modern gold, is meant to add shine and drama to interior spaces. Available as a chandelier or island light.


  • •Product Finish: Brass
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.