Kelleher Island 6 Lights Nouveau Painted Weathere

  • Mfr # KEL633NWS

  • Zoro # G012348814


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Frame Material
STEEL
Frame Finish
Nouveau Painted Weathered Brass
Number of Lights
6
Light Bulb Wattage
100W
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEL633NWS
Zoro #
G012348814
UPC #
611728359754
Country of Origin
China

Dimensions

Cord Length
6 In

Details

Frame Material
STEEL
Frame Finish
Nouveau Painted Weathered Brass
Number of Lights
6
Light Bulb Wattage
100W
Bulb Base Type
Medium
Series
Kelleher
Style
Industrial
Standard
ETL Listed
Item Type
Island Light
Shade Finish
Clear Glass
Voltage
120V
Indoor/ Outdoor
Indoor

Description

Kelleher is versatile and stylish indoors or out. In addition to an iron black finish meant for outdoor use, this interpretation, in painted modern gold, is meant to add shine and drama to interior spaces. Available as a chandelier or island light.


  • •Product Finish: Brass
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.