Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Kelsey Glen 1-Light Weathered Brass Wall Sconce KLS8605WS

Kelsey Glen 1-Light Weathered Brass Wall Sconce (Discontinued)

  • Mfr # KLS8605WS
  • Zoro # G106152518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLS8605WS
Zoro #
G106152518
UPC #
611728352489
Country of Origin
China

Dimensions

Diameter
5.25
Width
5.25
Length
9.5

Details

Dimmable
Yes
Fixture Voltage
120v
Finish
Weathered Brass
Item
Wall Sconce
Glass Color
Brass
Fixture Wattage
60
Housing Material
Steel
Lamp Type
Incandescent
Lamp Included
No
Lighting Certification
ETL

Description

Turn a primary or guest bedroom into a high-end hotel with the Kelsey Glen sconce. This light casts a soft, ambient glow thanks to its etched glass shade. Choose polished nickel for classic style or select the weathered brass finish for a nod to antique design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.