
Kelsey Glen 2-Light Polished Nickel Vanity Light
Mfr # KLS8616PK
Zoro # G406152539
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
9.5
Width
16
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KLS8616PK
Zoro #
G406152539
UPC #
611728352526
Country of Origin
China
Dimensions
Length
9.5
Width
16
Diameter
16
Depth (In)
6.5
Details
Color
Nickel
Item
Vanity Light
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Dimmable
Yes
Lighting Certification
ETL
Lamp Included
No
Fixture Wattage
60
Bulb Base Type
Candelabra Base
Includes
Installation Guide
Indoor or Outdoor
Indoor
Application
Home Lighting
Description
The Kelsey Glen bath light adds refinement and elegance to a primary or guest bathroom. This light features an etched glass shade that casts a soft, ambient glow. Polished chrome is a classic colorway, while the weathered brass finish pays homage to antique design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.