Zoro Homepage

Kelsey Glen 2-Light Weathered Brass Vanity Light

  • Mfr # KLS8616WS

  • Zoro # G106152266


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Length
9.5
Width
16
Housing Finish
Weathered Brass
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLS8616WS
Zoro #
G106152266
UPC #
611728352496
Country of Origin
China

Dimensions

Length
9.5
Width
16
Diameter
16
Depth (In)
6.5

Details

Color
Brass
Item
Vanity Light
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Kelsey Glen
Shade Material
Steel
Standards
ETL Listed
Lamp Included
No
Fixture Wattage
60
Lighting Certification
ETL
Dimmable
Yes
Housing Material
STEEL
Application
Home Lighting
Bulb Base Type
Candelabra Base
Indoor or Outdoor
Indoor
Includes
Installation Guide

Description

The Kelsey Glen bath light adds refinement and elegance to a primary or guest bathroom. This light features an etched glass shade that casts a soft, ambient glow. Polished chrome is a classic colorway, while the weathered brass finish pays homage to antique design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.