
Kelsey Glen 4-Light Polished Nickel Vanity Light (Discontinued)
- Mfr # KLS8632PK
- Zoro # G706152260
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KLS8632PK
Zoro #
G706152260
UPC #
611728352533
Country of Origin
China
Dimensions
Length
9.5
Width
32.25
Diameter
32.25
Depth (In)
6.5
Details
Color
Nickel
Item
Vanity Light
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lamp Included
No
Dimmable
Yes
Lighting Certification
ETL
Fixture Wattage
60
Bulb Base Type
Candelabra Base
Indoor or Outdoor
Indoor
Includes
Installation Guide
Application
Home Lighting
Description
The Kelsey Glen bath light adds refinement and elegance to a primary or guest bathroom. This light features an etched glass shade that casts a soft, ambient glow. Polished chrome is a classic colorway, while the weathered brass finish pays homage to antique design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.