Zoro Homepage

Kendrick Mini Pendant

  • Mfr # CKKD1509WT

  • Zoro # G306151953


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKKD1509WT
Zoro #
G306151953
UPC #
611728252222
Country of Origin
China

Dimensions

Length
18.5
Width
9.25
Diameter
9.25

Details

Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Kendrick
Shade Material
Steel
Item
Mini Pendant
Watts
100
Dimmable
Yes
Fixture Wattage
100
Standards
CUL Listed
Includes
Installation Guide
Lamp Included
No
Material
STEEL
FINISH
Western Bronze

Description

The Kendrick pendant is old world elegance with hints of farmhouse style. The base is classic with a contemporary o-ring at the top. The amber glass is hammered adding uniqueness and charm to this beautiful transitional pendant. Select from a variety of configurations and adjust the cable to your desired height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.