Kiera Chandelier 6 Lights Brushed Weathered Br

  • Mfr # PCKIE5029BWS

  • Zoro # G612348450


product price:  $719.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Dimmable
Yes
Style
Modern
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCKIE5029BWS
Zoro #
G612348450
UPC #
611728377802
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
2.25 x 2.25 Top 4.63 x 4.63 Bottom 4.25 Side

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Dimmable
Yes
Style
Modern
Material
STEEL
Standards
ETL Listed
Voltage
120V
Collection
Kiera
Number of Lights
6
LED CCT Kelvin
3000K
LED Lumens Per Watt
90
LED CCT Light Color
Warm
FINISH
Brushed Weathered Brass
LED CRI
90
LED Total Watts
30W
Indoor/ Outdoor
Indoor
LED Lumens
2700

Description

Kiera radiates on-trend, modern style. The captivating chandelier features a futuristic design with sleek, curving lines and small white spherical accents. Kiera is available in two beautiful finishes - choose brushed weathered brass for a slightly retro vibe or polished nickel for a timeless shine.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.