Kiera Chandelier 6 Lights Polished Nickel

  • Mfr # PCKIE5029PK

  • Zoro # G212348430


product price:  $719.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Voltage
120V
Standards
ETL Listed
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCKIE5029PK
Zoro #
G212348430
UPC #
611728377789
Country of Origin
China

Dimensions

Chain Length
8"
Cord Length
12 Ft
Shade Dimensions
6.25 Top 8.00 Bottom 12.00 Side
Canopy Size
5.00"W X 5.00"L

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Voltage
120V
Standards
ETL Listed
Style
Transitional
Material
COASTAL ARMOUR
Number of Lights
6
Collection
Kiera
Indoor/ Outdoor
Indoor
FINISH
Polished Nickel

Description

Kiera radiates on-trend, modern style. The captivating chandelier features a futuristic design with sleek, curving lines and small white spherical accents. Kiera is available in two beautiful finishes - choose brushed weathered brass for a slightly retro vibe or polished nickel for a timeless shine.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.