Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kilmer Linear Chandelier

  • Mfr # PCKR336EK

  • Zoro # G306152288


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Earth Black
Lamp Type
Integrated LED
Fixture Wattage
33
Glass Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCKR336EK
Zoro #
G306152288
UPC #
611728302439
Country of Origin
China

Dimensions

Width
39.5
Length
13.5
Diameter
39.5

Details

Item
Chandelier
Housing Finish
Earth Black
Lamp Type
Integrated LED
Fixture Wattage
33
Glass Color
Black
Color
Black
Material
Steel
Lamp Included
Yes
Number of Lights
0
Collection
Kilmer
Standards
ETL Listed
Lighting Certification
ETL
Dimmable
Yes
Voltage
120v
FINISH
Earth Black

Description

Platinum by Quoizel is an exciting platform of contemporary design - playful and dramatic expressions in lighting. This collection utilizes energy-efficient light sources, creating a captivating effect through the intensity of light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.