Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kilmer Mini Pendant

  • Mfr # PCKR1508EK

  • Zoro # G806152535


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Earth Black
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCKR1508EK
Zoro #
G806152535
UPC #
611728302170
Country of Origin
China

Dimensions

Length
13.5
Width
8.25
Diameter
8.25

Details

Color
Black
Housing Finish
Earth Black
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Kilmer
Shade Material
Steel
Item
Mini Pendant
Lamp Included
Yes
Dimmable
Yes
CRI
90
Includes
Installation Guide
Standards
ETL Listed
Color Temperature
3000K
Fixture Wattage
12
Material
STEEL
FINISH
Earth Black

Description

Impress your guests with the contemporary style of the Kilmer collection. The Earth Black finish paired with the smoke ombre glass shade makes this a bold and eye-catching piece. This fixture is built using integrated LED technology for both a stylish and energy efficient design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.