
Kingstide 1-Light Matte Black Mini Pendant (Discontinued)
- Mfr # QPP5589MBK
- Zoro # G706153328
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPP5589MBK
Zoro #
G706153328
UPC #
611728358702
Country of Origin
China
Dimensions
Length
12.75
Width
10.75
Diameter
10.75
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Quoizel Piccolo Pendant
Shade Material
Steel
Item
Mini Pendant
Includes
Installation Guide
Fixture Wattage
100
Standards
ETL Listed
Dimmable
Yes
Lamp Included
No
Watts
100
Material
COASTAL ARMOUR ALUMINUM
FINISH
Matte Black
Description
The Kingstide mini pendant evokes the feel of a seaside cottage. Featuring natural rope detailing and a clear seeded glass shade, this design hangs from a matte black chain. Use it anywhere you want to add comfortable, casual charm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.