
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QF5227WT
Zoro #
G106152815
UPC #
611728314326
Country of Origin
China
Dimensions
Length
29
Width
22
Diameter
22
Details
Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Dimmable
Yes
Includes
Installation Guide
Lamp Included
No
Fixture Wattage
60
Description
From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.