
Kinslee 1-Light Polished Brass Mini Pendant
Mfr # QPP5593B
Zoro # G606153305
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Length
8.25
Width
9.5
Housing Finish
Polished Brass
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPP5593B
Zoro #
G606153305
UPC #
611728358955
Country of Origin
China
Dimensions
Length
8.25
Width
9.5
Diameter
9.5
Details
Color
Brass
Housing Finish
Polished Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Quoizel Piccolo Pendant
Shade Material
Steel
Item
Mini Pendant
Fixture Wattage
100
Watts
100
Lamp Included
No
Includes
Installation Guide
Dimmable
Yes
Standards
ETL Listed
Material
STEEL
FINISH
Polished Brass
Description
Pentagonal facets of clear beveled glass create sculptural geometry in the Kinslee mini pendant, also available as a semi-flush mount. With a polished brass finish, Kinslee gleams like a special piece of jewelry. Or, create a modern look with the matte black colorway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.