
Kirby Vanity Light
Mfr # KIR8615C
Zoro # G706152406
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
9.5
Width
15
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIR8615C
Zoro #
G706152406
UPC #
611728332498
Country of Origin
China
Dimensions
Length
9.5
Width
15
Diameter
15
Depth (In)
6
Details
Color
Chrome
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Kirby
Shade Material
Steel
Lighting Certification
ETL
Lamp Included
No
Fixture Wattage
100
Dimmable
Yes
Standards
ETL Listed
Includes
Installation Guide
Housing Material
STEEL
Application
Home Lighting
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Description
Create your own spa oasis with a bath light from the Kirby collection. Clear seeded glass shades sit atop a stately Polished Chrome frame for a look that is truly transitional. A rectangular backplate, sleek lines, and an exposed light source give this classic silhouette a touch of modern farmhouse style. Choose from a variety of sizes in this versatile collection, and add in vintage light bulbs for that desired glow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.