
Kirby Vanity Light
Mfr # KIR8628C
Zoro # G806152467
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
9.5
Width
27.75
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIR8628C
Zoro #
G806152467
UPC #
611728332504
Country of Origin
China
Dimensions
Length
9.5
Width
27.75
Diameter
27.75
Depth (In)
6
Details
Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lamp Included
No
Fixture Wattage
100
Dimmable
Yes
Includes
Installation Guide
Lighting Certification
ETL
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting
Description
Create your own spa oasis with a bath light from the Kirby collection. Clear seeded glass shades sit atop a stately Polished Chrome frame for a look that is truly transitional. A rectangular backplate, sleek lines, and an exposed light source give this classic silhouette a touch of modern farmhouse style. Choose from a variety of sizes in this versatile collection, and add in vintage light bulbs for that desired glow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.