Zoro Homepage

Klass Linear Chandelier Led Light Polished Chr

  • Mfr # PCKLA137C

  • Zoro # G412348834


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Lamp Included
Y
Glass Finish
Clear Crystal Glass
Cord Length
6 In
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCKLA137C
Zoro #
G412348834
UPC #
611728377970
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
5.13 Top 6.50 Bottom 9.50 Side

Details

Item
Island Light
Style
Transitional
Lamp Included
Y
Glass Finish
Clear Crystal Glass
Standards
ETL Listed
Material
COASTAL ARMOUR
Collection
Klass
Voltage
120V
Indoor/ Outdoor
Indoor
FINISH
Polished Chrome

Description

Polished chrome and sparkling crystal glass make an elegant pairing in Klass. An integrated LED light source is included, enhancing the glittering effect of the clear crystal glass. Part of the popular Platinum by Quoizel collection, the Klass linear chandelier is a perfect addition to any modern or contemporary kitchen island or bar area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.