
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KNX8614MBK
Zoro #
G606152216
UPC #
611728332368
Country of Origin
China
Dimensions
Length
8
Width
14
Diameter
14
Depth (In)
6
Details
Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Knox
Shade Material
Steel
Fixture Wattage
100
Housing Material
STEEL
Dimmable
Yes
Standards
ETL Listed
Lamp Included
No
Lighting Certification
ETL
Includes
Installation Guide
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor
Description
Add an industrial feel to your home with the clean lines and simple silhouette of the Knox collection. Clear seeded glass shades are accentuated by a Matte Black frame and rectangular backplate. Choose from multiple size options in this versatile collection, and add in vintage light bulbs for the ultimate ambiance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.