
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KNX8624MBK
Zoro #
G506152064
UPC #
611728332351
Country of Origin
China
Dimensions
Length
8
Width
24
Diameter
24
Depth (In)
6
Details
Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Dimmable
Yes
Fixture Wattage
100
Lamp Included
No
Lighting Certification
ETL
Application
Home Lighting
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Description
Add an industrial feel to your home with the clean lines and simple silhouette of the Knox collection. Clear seeded glass shades are accentuated by a Matte Black frame and rectangular backplate. Choose from multiple size options in this versatile collection, and add in vintage light bulbs for the ultimate ambiance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.