
Knox Vanity Light
Mfr # KNX8632MBK
Zoro # G206152616
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
8
Width
32
Housing Finish
Matte Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KNX8632MBK
Zoro #
G206152616
UPC #
611728332375
Country of Origin
China
Dimensions
Length
8
Width
32
Diameter
32
Depth (In)
6
Details
Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Knox
Shade Material
Steel
Lighting Certification
ETL
Standards
ETL Listed
Housing Material
STEEL
Dimmable
Yes
Lamp Included
No
Fixture Wattage
100
Bulb Base Type
Medium Base
Includes
Installation Guide
Indoor or Outdoor
Indoor
Application
Home Lighting
Description
Add an industrial feel to your home with the clean lines and simple silhouette of the Knox collection. Clear seeded glass shades are accentuated by a Matte Black frame and rectangular backplate. Choose from multiple size options in this versatile collection, and add in vintage light bulbs for the ultimate ambiance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.