Zoro Homepage

Kocha Bath Led Light Earth Black

  • Mfr # PCKCH8523EK

  • Zoro # G012348395


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Earth Black
Voltage
120V
Style
Modern
Collection Name
Kocha
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCKCH8523EK
Zoro #
G012348395
UPC #
611728380253
Country of Origin
China

Dimensions

Backplate Width
5"
Backplate Height
1.5"
Cord Length
6 In
Shade Dimensions
2.25 x 2.25 Top 4.63 x 4.63 Bottom 4.25 Side

Details

Item
Bath Light
Housing Finish
Earth Black
Voltage
120V
Style
Modern
Collection Name
Kocha
Color Temp.
3000K
Lamp Included
Y
Dimmable
Yes
Housing Material
STEEL
Standards
ETL Listed
LED Lumens
2250
LED CRI
90
LED Lumens Per Watt
90
LED Total Watts
25
LED CCT Light Color
Warm
Indoor/ Outdoor
Indoor

Description

Kocha bath lights feature a bold, geometric design that makes a statement in any bathroom. An integrated LED light source shines brilliantly through the sculptural shapes for a cool, ambient glow. Part of the popular Platinum by Quoizel collection, Kocha pairs perfectly with modern or contemporary vanity spaces.This fixture also includes a CCT switch, allowing you to easily customize the brightness of the light to your desired setting. Switch easily from 3000K to 4000K to 5000K. A warmer temperature of 3000K gives you a cozy feel, while a cooler temperature of 5000K is ideal for activities that require more attention to detail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.