Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kolt Bath 3 Lights Matte Black

  • Mfr # KLT8903MBK

  • Zoro # G712348695


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
3
Style
Traditional
Collection Name
Kolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLT8903MBK
Zoro #
G712348695
UPC #
611728367179
Country of Origin
China

Dimensions

Chain Length
8"
Shade Dimensions
7.00 Top 7.00 Bottom 11.00 Side
Backplate Width
7.5"
Cord Length
12 Ft
Backplate Height
4.5"
Canopy Size
5.00"W X 5.00"L

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
3
Style
Traditional
Collection Name
Kolt
Max. Fixture Wattage
100W
Standards
ETL Listed
Fixture Type
Medium
Housing Material
STEEL
Shade Finish
Clear Glass
Indoor/ Outdoor
Indoor

Description

This modern posh wall sconce and vanity light collection features a simplistic design with classic finish options: choose from brushed nickel or matte black. The inner heavy glass is sand blasted inside and encased within outer clear glass shades for a sophisticated and stunning look. This unique illumination effect provides a spa-like illumination, creating a perfect home bathroom ambiance. Install Kolt with shades facing up or down to customize to your desired setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.