Zoro Homepage

Kolt Bath 4 Lights Matte Black

  • Mfr # KLT8904MBK

  • Zoro # G212348546


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
4
Style
Traditional
Collection Name
Kolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLT8904MBK
Zoro #
G212348546
UPC #
611728367223
Country of Origin
China

Dimensions

Cord Length
6 In
Backplate Height
4.5"
Shade Dimensions
3.75 Top 3.75 Bottom 6.13 Side
Backplate Width
7.5"

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
4
Style
Traditional
Collection Name
Kolt
Standards
ETL Listed
Max. Fixture Wattage
100W
Housing Material
STEEL
Fixture Type
Medium
Shade Finish
Clear Glass
Indoor/ Outdoor
Indoor

Description

This modern posh wall sconce and vanity light collection features a simplistic design with classic finish options: choose from brushed nickel or matte black. The inner heavy glass is sand blasted inside and encased within outer clear glass shades for a sophisticated and stunning look. This unique illumination effect provides a spa-like illumination, creating a perfect home bathroom ambiance. Install Kolt with shades facing up or down to customize to your desired setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.